Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Black, 40 ft, PK40
Mfr # R110SSG40-BLK R110SSG40BLKQ1
Zoro # G3197587
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees F to 280 Degrees F
- Material Pe-Hd11 Ineos Hdpe J52-08-226
- Spiral Wrap Dia. Range 3.8 in to 4.9 in
- Color Black
- Wall Thickness 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # R110SSG40-BLK R110SSG40BLKQ1
- Zoro # G3197587
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Spiral Wrap Dia. Range | 3.8 in to 4.9 in |
Length | 40 ft |
Spiral Wrap Length | 40 ft |
Nominal Inside Dia. | 3 7/16 in |
For Minimum Bundle Diameter | 3 13/16 in |
For Maximum Bundle Diameter | 4 7/8 in |
Details
Item | Spiral Wrap |
Temp. Range | -40 Degrees F to 280 Degrees F |
Spiral Wrap Item | Spiral Wrap |
Material | Pe-Hd11 Ineos Hdpe J52-08-226 |
Color | Black |
Wall Thickness | 7/32 in |
Spiral Wrap Color | Black |
Spiral Wrap Material | High Density Polyethylene |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 280 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 3 7/16 in, Color Black, Wall Thickness 7/32 in, Length 40 ft, Width 2 1/8 in, For Maximum Bundle Diameter 4 7/8 in, For Minimum Bundle Diameter 3 13/16 in, Package Quantity 40
- •Designed to increase service life of hoses and cables
- •Tough HDPE material provides protection from crushing and maintains spiral shape
- •UV resistant and protects against UV damage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Bluetooth Printer for 330 (0554 0621)
- PILOT Retractable Recycled Pen, Medium 1.0 mm, Red PK12 (PIL32802)
- SHARPIE Twin-Tip Permanent Marker, Extra-Fine/Fine Bullet Tips, Blue, PK12 (32003)
- ZORO SELECT 5" x 4" Open Poly Bags, 1 mil, Clear, PK 5000 (5DRE9)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 5/8" x 25ft- Black (WLFR-0625-25)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Gray (WL-050-25-GY)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Orange (WL-050-25-OR)
- ELECTRIDUCT Round Plastic 2" Desk Grommet- Black (GR-DG200-BK)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 5/8" x 50ft- Black (WLFR-0625-50)
- ELECTRIDUCT Open Slot Wire Duct- 1.4" x 1.2" x 6.5ft- Full Case- 25pcs- Black (WD-ED-OS-CASE-120-140-BK)
- D-LINE Cable Cover, Floor, Light Duty, Black (CC-1)
- Caplugs Desk Grommets and Cable Organizers