Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Black, 20 ft
Mfr # R160SSG20-BLK R160SSG20BLKQ1
Zoro # G3676201
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees F to 280 Degrees F
- Spiral Wrap Material High Density Polyethylene
- Spiral Wrap Length 20 ft
- Length 20 ft
- Spiral Wrap Dia. Range 5.7 in to 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # R160SSG20-BLK R160SSG20BLKQ1
- Zoro # G3676201
- Country of Origin Australia
- Category Desk Grommets and Cable Organizers
Dimensions
Spiral Wrap Length | 20 ft |
Length | 20 ft |
Spiral Wrap Dia. Range | 5.7 in to 7 in |
Nominal Inside Dia. | 5 7/8 in |
For Maximum Bundle Diameter | 7 in |
For Minimum Bundle Diameter | 5 11/16 in |
Details
Item | Spiral Wrap |
Temp. Range | -40 Degrees F to 280 Degrees F |
Spiral Wrap Material | High Density Polyethylene |
Spiral Wrap Item | Spiral Wrap |
Color | Black |
Wall Thickness | 7/32 in |
Spiral Wrap Color | Black |
Material | Hdpe |
Max. Operating Temperature | 280 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 5 7/8 in, Color Black, Wall Thickness 7/32 in, Length 20 ft, Width 2 3/8 in, For Maximum Bundle Diameter 7 in, For Minimum Bundle Diameter 5 11/16 in
- •Designed to increase service life of hoses and cables
- •Tough HDPE material provides protection from crushing and maintains spiral shape
- •UV resistant and protects against UV damage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Band, 304 Stainless Steel, 1/2" x 0.020" x (FTA5305127035N)
- BUSINESS SOURCE Clip, Binder, Small, Ast, PK36 (65361)
- CAR DEALER DEPOT Uni Posca Paint Markers Large Size: White (957-LAR-WH)
- ZORO SELECT Self-Seal Bubble Mailers, #7, 14 1/4"x20", Kraft, PK50 (39UK92)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/4" x 50ft (WL-ED-PSC-025-50)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Red (WL-050-25-RD)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Orange (WL-050-25-OR)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Gray (WL-075-25-GY)
- ELECTRIDUCT Split Wire Loom Tubing- 1" x 25ft- Clear (WL-100-25-CL)
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 25ft- Black (WL-BK-025-25)
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 25ft- Blue (WL-025-25-BL)
- Caplugs Desk Grommets and Cable Organizers