Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Black, 165 ft
Mfr # R50SSG165-BLK R50SSG165BLKQ1
Zoro # G3197550
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees F to 280 Degrees F
- Wall Thickness 1/8 in
- Spiral Wrap Length 165 ft
- Material High Density Polyethylene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # R50SSG165-BLK R50SSG165BLKQ1
- Zoro # G3197550
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Spiral Wrap Length | 165 ft |
Spiral Wrap Dia. Range | 1.65 in to 2.52 in |
Length | 165 ft |
Nominal Inside Dia. | 1 1/2 in |
For Maximum Bundle Diameter | 2 1/2 in |
For Minimum Bundle Diameter | 1 5/8 in |
Details
Item | Spiral Wrap |
Temp. Range | -40 Degrees F to 280 Degrees F |
Wall Thickness | 1/8 in |
Material | High Density Polyethylene |
Color | Black |
Spiral Wrap Item | Spiral Wrap |
Spiral Wrap Material | High Density Polyethylene |
Spiral Wrap Color | Black |
Max. Operating Temperature | 280 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 1 1/2 in, Color Black, Wall Thickness 1/8 in, Length 165 ft, Width 1 3/8 in, For Maximum Bundle Diameter 2 1/2 in, For Minimum Bundle Diameter 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Problem Solving - Fishbone Board Aluminum Dry Erase 72in x 46in (PROBFISHBONE-ALUM-72x46)
- BSC PREFERRED Rolmark Quart of Black Ink (S-529BL)
- RUBBERMAID Regeneration Plastic Letter Tray, 6 Sect, Letter, 9.13x15.25x2.75, Blk (86028)
- PENTEL Mechanical Pencil, 0.5mm, Trans. Smoke (PENPD345TA)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 10ft- Orange (WL-050-10-OR)
- MASTER CASTER Locking Channel, Wall/Desk, 5/8Hx48L In (00207)
- ADVANTUS CABLEDROPS, MINI, BK, 9 (AVTBLUCDMBL)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 3/4" x 100FT- White (WL-PP-NS-075-100-WT)
- KENSINGTON Grommet Hole Cable Anchor (K64612WW)
- KABLE KONTROL Kable Kontrol® - Round Plastic Desk Grommet - 2" Diameter - 1 pc (GR00201)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 3/4" x 10ft- Black (WLFR-075-10)
- Caplugs Desk Grommets and Cable Organizers