Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Black, 165 ft
Mfr # R40SSG165-BLK R40SSG165BLKQ1
Zoro # G3198287
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spiral Wrap Dia. Range 1.3 in to 2.17 in
- Spiral Wrap Length 165 ft
- Spiral Wrap Material High Density Polyethylene
- Length 165 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # R40SSG165-BLK R40SSG165BLKQ1
- Zoro # G3198287
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Spiral Wrap Dia. Range | 1.3 in to 2.17 in |
Spiral Wrap Length | 165 ft |
Length | 165 ft |
Nominal Inside Dia. | 1 1/4 in |
For Maximum Bundle Diameter | 2 3/16 in |
For Minimum Bundle Diameter | 1 5/16 in |
Details
Item | Spiral Wrap |
Spiral Wrap Material | High Density Polyethylene |
Color | Black |
Temp. Range | -40 Degrees F to 280 Degrees F |
Material | Pe-Hd11 Ineos Hdpe J52-08-226 |
Wall Thickness | 3/32 in |
Spiral Wrap Item | Spiral Wrap |
Spiral Wrap Color | Black |
Max. Operating Temperature | 280 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 1 1/4 in, Color Black, Wall Thickness 3/32 in, Length 165 ft, Width 1 1/8 in, For Maximum Bundle Diameter 2 3/16 in, For Minimum Bundle Diameter 1 5/16 in
- •Designed to increase service life of hoses and cables
- •Tough HDPE material provides protection from crushing and maintains spiral shape
- •UV resistant and protects against UV damage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Flat Cardboard Corrugated Boxes, 16"L x 8"W x 4"H, Kraft (1684)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT24)
- SANFORD Sharpie® Paint Marker, Oil-Based, Medium, Red Ink, 1 Each (35550)
- FLIPSIDE PRODUCTS 12 x 12 Magnetic Dry Erase Swivel Easel (50005)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (36mm ID)- 1.5" x 25ft- Black (WLFR-J-150-25)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Orange (WL-075-25-OR)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 3/4" x 25ft- Black (WLFR-075-25)
- ELECTRIDUCT Plastic Brush 2.375" Desk Grommet- Black (GR-ED-BR-2375-BK)
- GENERAC Generic 161 0830 3" Round Wire Grommet - Black (161 0830)
- ELECTRIDUCT Round Plastic 3.125" Desk Grommet -Brown (GR-DG310-BN)
- ELECTRIDUCT Wire Loom Cable InsertionTool for 2"- Model CM32 (WL-TOOL-OR-32)
- Caplugs Desk Grommets and Cable Organizers