Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Black, 165 ft
Mfr # R32SSG165-BLK R32SSG165BLKQ1
Zoro # G3198101
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spiral Wrap Dia. Range 1.06 in to 1.69 in
- Spiral Wrap Length 165 ft
- Length 165 ft
- Spiral Wrap Color Black
- Wall Thickness 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # R32SSG165-BLK R32SSG165BLKQ1
- Zoro # G3198101
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Spiral Wrap Dia. Range | 1.06 in to 1.69 in |
Spiral Wrap Length | 165 ft |
Length | 165 ft |
For Minimum Bundle Diameter | 1 1/16 in |
For Maximum Bundle Diameter | 1 11/16 in |
Nominal Inside Dia. | 1 in |
Details
Item | Spiral Wrap |
Spiral Wrap Color | Black |
Wall Thickness | 3/32 in |
Spiral Wrap Item | Spiral Wrap |
Color | Black |
Temp. Range | -40 Degrees F to 280 Degrees F |
Spiral Wrap Material | High Density Polyethylene |
Material | Pe-Hd11 Ineos Hdpe J52-08-226 |
Max. Operating Temperature | 280 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 1 in, Color Black, Wall Thickness 3/32 in, Length 165 ft, Width 1 in, For Maximum Bundle Diameter 1 11/16 in, For Minimum Bundle Diameter 1 1/16 in
- •Designed to increase service life of hoses and cables
- •Tough HDPE material provides protection from crushing and maintains spiral shape
- •UV resistant and protects against UV damage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEASURETEK Digital Platform Bench Scale with Remote Indicator 75kg/165 lb. Capacity (12R980)
- GENERIC Replacment Cartridge For KYOCERA/MITA ECOSYS M6035 6535/P6135 CYAN (TK-5152C)
- ZORO SELECT 4" x 2" Open Poly Bags, 2 mil, Clear, PK 1000 (5ZW06)
- AVERY Big Tab Extra-Wide Insertable Clear, PK6 (11254)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1.25" x 25ft (WL-ED-PSC-125-25)
- MASTER CASTER Wire Clips, Wall/Desk, 7/8in H, Blk, PK6 (00204)
- CORDAWAY Grommet, Flexible, 2 3/8" dia., Blk (00209)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1/2" x 100ft- Black (WL-ED-NY-050-100)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Gray (WL-075-25-GY)
- CORDAWAY Adjustable Grommet, 2-3/8 in. dia., Black (00202)
- ELECTRIDUCT Flexible 1.937" Desk Grommet- Gray (GR-FG200-GY)
- Caplugs Desk Grommets and Cable Organizers