Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Black, 165 ft
Mfr # R25SSG165-BLK R25SSG165BLKQ1
Zoro # G3198339
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spiral Wrap Dia. Range 0.86 in to 1.37 in
- Spiral Wrap Material High Density Polyethylene
- Spiral Wrap Color Black
- Length 165 ft
- Material Pe-Hd11 Ineos Hdpe J52-08-226
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # R25SSG165-BLK R25SSG165BLKQ1
- Zoro # G3198339
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Spiral Wrap Dia. Range | 0.86 in to 1.37 in |
Length | 165 ft |
Spiral Wrap Length | 165 ft |
Nominal Inside Dia. | 13/16 in |
For Maximum Bundle Diameter | 1 3/8 in |
For Minimum Bundle Diameter | 7/8 in |
Details
Item | Spiral Wrap |
Spiral Wrap Material | High Density Polyethylene |
Spiral Wrap Color | Black |
Material | Pe-Hd11 Ineos Hdpe J52-08-226 |
Color | Black |
Temp. Range | -40 Degrees F to 280 Degrees F |
Spiral Wrap Item | Spiral Wrap |
Wall Thickness | 3/32 in |
Max. Operating Temperature | 280 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 13/16 in, Color Black, Wall Thickness 3/32 in, Length 165 ft, Width 7/8 in, For Maximum Bundle Diameter 1 3/8 in, For Minimum Bundle Diameter 7/8 in
- •Designed to increase service life of hoses and cables
- •Tough HDPE material provides protection from crushing and maintains spiral shape
- •UV resistant and protects against UV damage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA SHEAR 16 G 3.3 AMP (MPJS1602)
- PENDAFLEX File Jacket, Clear, Pk25 (PFX62004)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 15" x 12", 4 mil, Clear, Pk500 (MGRL4P1215)
- ZORO SELECT Suggestion Box, Steel, Gray, 3 in. D (2KEK1)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 100ft- Gray (WL-0375-100-GY)
- ELECTRIDUCT Split Wire Loom Tubing- 2" x 10ft- White (WL-200-10-WT)
- ELECTRIDUCT UV Rated Non-Slit Wire Loom - 1.25" x 25 ft- Black (WL-ED-UV-NS-125-25-BK)
- ELECTRIDUCT UV Rated Non-Slit Wire Loom - 2" x 25 ft- Black (WL-ED-UV-NS-200-25-BK)
- JANDORF COMPTR GROMMET WHT1-3/4"" (61623)
- ELECTRIDUCT UV Rated Wire Loom - 3/4" x 25 ft- Black (WL-ED-UV-075-25-BK)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 1-1/2" x 100FT- Black (WL-BK-NS-150-100)
- Caplugs Desk Grommets and Cable Organizers