Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Black, 165 ft
Mfr # R20SSG165-BLK R20SSG165BLKQ1
Zoro # G3197648
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spiral Wrap Color Black
- Color Black
- Material High Density Polyethylene
- Length 165 ft
- Temp. Range -40 Degrees F to 280 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # R20SSG165-BLK R20SSG165BLKQ1
- Zoro # G3197648
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Length | 165 ft |
Spiral Wrap Length | 165 ft |
Spiral Wrap Dia. Range | 0.62 in to 1.06 in |
For Maximum Bundle Diameter | 1 1/16 in |
Nominal Inside Dia. | 9/16 in |
For Minimum Bundle Diameter | 5/8 in |
Details
Item | Spiral Wrap |
Spiral Wrap Item | Spiral Wrap |
Spiral Wrap Color | Black |
Color | Black |
Material | High Density Polyethylene |
Temp. Range | -40 Degrees F to 280 Degrees F |
Wall Thickness | 1/16 in |
Spiral Wrap Material | High Density Polyethylene |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 280 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 9/16 in, Color Black, Wall Thickness 1/16 in, Length 165 ft, Width 5/8 in, For Maximum Bundle Diameter 1 1/16 in, For Minimum Bundle Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COASTAL WIRE Bale Ties, Galv, .106 In Dia, 21ft, PK125 (GWBT 12g x 21ft x 125)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Assorted Colors, 25PK (80195-25PK)
- BETTER OFFICE PRODUCTS Sheet Protectors, Poly, 8.5 x 11in. Top Loading, 90 Sheets, 90PK (81490)
- DETECTAMET Detectable Elephant Stick Pen, Blk Ink, W/Clip, PK50 (105-C110-I02-PA01)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Blue (WL-075-25-BL)
- FLEMING SUPPLY Fleming Supply Under Desk Cable Organizer Cord Cover | Channel to Hide Wires at Home or Office (272921UWT)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1/2" x 25ft- Black (WL-ED-NY-050-25)
- MIDWEST FASTENER 1-3/4" Black Plastic Desk Grommets 2PK (70268)
- MIDWEST FASTENER 2" x 2-1/2" Gray Nylon Plastic Knock-Out Seal 2PK (76466)
- D-LINE Cable Cover, Floor, Light Duty, Black (CC-1)
- FLEMING SUPPLY J Channel Desk Cable Organizer, 10 Black Raceway, Cord Cover Management Kit for Desks, Offices (688724YNF)
- Caplugs Desk Grommets and Cable Organizers