Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Black, 165 ft
Mfr # R16SSG165-BLK R16SSG165BLKQ1
Zoro # G3198232
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 165 ft
- Spiral Wrap Color Black
- Color Black
- Wall Thickness 1/16 in
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # R16SSG165-BLK R16SSG165BLKQ1
- Zoro # G3198232
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Length | 165 ft |
Width | 1/2 in |
Spiral Wrap Length | 165 ft |
Spiral Wrap Dia. Range | 0.47 in to 0.86 in |
Nominal Inside Dia. | 7/16 in |
For Minimum Bundle Diameter | 1/2 in |
For Maximum Bundle Diameter | 7/8 in |
Details
Item | Spiral Wrap |
Spiral Wrap Item | Spiral Wrap |
Spiral Wrap Color | Black |
Color | Black |
Wall Thickness | 1/16 in |
Temp. Range | -40 Degrees F to 280 Degrees F |
Spiral Wrap Material | High Density Polyethylene |
Material | Pe-Hd11 Ineos Hdpe J52-08-226 |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 280 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 7/16 in, Color Black, Wall Thickness 1/16 in, Length 165 ft, Width 1/2 in, For Maximum Bundle Diameter 7/8 in, For Minimum Bundle Diameter 1/2 in
- •Designed to increase service life of hoses and cables
- •Tough HDPE material provides protection from crushing and maintains spiral shape
- •UV resistant and protects against UV damage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-5/8" x 5-1/4" Blue Paper Wire Tag, Pk1000 (1GYX7)
- KONICA MINOLTA Black Toner Cartridge 28K YLD (TN626K)
- ZEBRA PEN Ballpoint Pen, Retractable, 1.0mm Pt, 18/PK, Black PK (ZEB22218)
- ROLODEX Stacking Mesh 5 Section Sorter, Black (22141)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 1-1/2" x 100FT- Black (WL-BK-NS-150-100)
- MIDWEST FASTENER 1-3/4" x 1-1/2" White Nylon Plastic Computer Grommets 2PK (76501)
- LORELL Universal Under Desk Cable Control Spine, Black, 1 Pack (49259)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1" x 10ft- Black (WL-ED-NY-100-10)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1.5" x 10ft- Black (WLFR-150-10)
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 25ft- Red (WL-025-25-RD)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/2" x 50ft (WL-ED-PSC-050-50)
- Caplugs Desk Grommets and Cable Organizers