Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Black, 100 ft
Mfr # R63SSG100-BLK R63SSG100BLKQ1
Zoro # G3198241
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Spiral Wrap Material High Density Polyethylene
- Color Black
- Spiral Wrap Length 100 ft
- Temp. Range -40 Degrees F to 280 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # R63SSG100-BLK R63SSG100BLKQ1
- Zoro # G3198241
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Length | 100 ft |
Spiral Wrap Length | 100 ft |
Spiral Wrap Dia. Range | 2.05 in to 2.95 in |
For Maximum Bundle Diameter | 2 15/16 in |
Nominal Inside Dia. | 2 in |
For Minimum Bundle Diameter | 2 1/16 in |
Details
Item | Spiral Wrap |
Spiral Wrap Material | High Density Polyethylene |
Color | Black |
Temp. Range | -40 Degrees F to 280 Degrees F |
Material | High Density Polyethylene |
Spiral Wrap Color | Black |
Wall Thickness | 1/8 in |
Spiral Wrap Item | Spiral Wrap |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 280 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 2 in, Color Black, Wall Thickness 1/8 in, Length 100 ft, Width 1 5/8 in, For Maximum Bundle Diameter 2 15/16 in, For Minimum Bundle Diameter 2 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- GONGE Carousel Seat (2167)
- ZORO SELECT Bubble Roll Dispenser Pack, 75 ft. L (56LT99)
- KENSINGTON Grommet Hole Cable Anchor (K64612WW)
- ELECTRIDUCT Split Wire Loom Tubing- 2" x 10ft- White (WL-200-10-WT)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/4" x 100ft (WL-ED-PSC-075-100)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (48mm ID)- 2" x 10ft- Black (WLFR-J-200-10)
- ELECTRIDUCT Two-Piece Design 2-3/8" Metal Grommet- Brushed Bronze (GR-MET-2375-2P-BB)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 1" x 100FT- Black (WL-BK-NS-100-100)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1.5" x 10ft (WL-ED-PSC-150-10)
- MIDWEST FASTENER 1-3/4" Black Plastic Desk Grommets 2PK (70268)
- Caplugs Desk Grommets and Cable Organizers