Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Black, 100 ft
Mfr # R40SSG100-BLK R40SSG100BLKQ1
Zoro # G3197666
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spiral Wrap Color Black
- Spiral Wrap Length 100 ft
- Spiral Wrap Material High Density Polyethylene
- Color Black
- Spiral Wrap Dia. Range 1.3 in to 2.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # R40SSG100-BLK R40SSG100BLKQ1
- Zoro # G3197666
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Spiral Wrap Length | 100 ft |
Spiral Wrap Dia. Range | 1.3 in to 2.17 in |
Length | 100 ft |
For Maximum Bundle Diameter | 2 3/16 in |
Nominal Inside Dia. | 1 1/4 in |
For Minimum Bundle Diameter | 1 5/16 in |
Details
Item | Spiral Wrap |
Spiral Wrap Color | Black |
Spiral Wrap Material | High Density Polyethylene |
Color | Black |
Material | Pe-Hd11 Ineos Hdpe J52-08-226 |
Temp. Range | -40 Degrees F to 280 Degrees F |
Wall Thickness | 3/32 in |
Spiral Wrap Item | Spiral Wrap |
Max. Operating Temperature | 280 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 1 1/4 in, Color Black, Wall Thickness 3/32 in, Length 100 ft, Width 1 1/8 in, For Maximum Bundle Diameter 2 3/16 in, For Minimum Bundle Diameter 1 5/16 in
- •Designed to increase service life of hoses and cables
- •Tough HDPE material provides protection from crushing and maintains spiral shape
- •UV resistant and protects against UV damage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHACHIHATA INC. Xstamper® Pre-Inked Design Stamp, SMILE FACE Design, 5/8" Diameter, Purple (11420)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- MALIN CO Baling Wire, 0.041 Dia, 55.75 ft. (08-0410-014S)
- MEASURETEK Postal Bench Scale, LCD, 440 lb (GGS_75056)
- JANDORF COMPTR GROMMET WHT1-3/4"" (61623)
- ELECTRIDUCT Yellow Loom Tool- Cable Insertion for Bundles from 1/2" to 1" (WL-TOOL-YW-L)
- ELECTRIDUCT UV Rated Wire Loom - 1" x 100 ft- Black (WL-ED-UV-100-100-BK)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 5/8" x 25ft- Black (WLFR-0625-25)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 2" x 10ft- Black (WLFR-200-10)
- GENERAC Generic 161 0830 3" Round Wire Grommet - Black (161 0830)
- GROTE Split Flex Tubing Spool, Black, 3/8", 100ft (83-8000-S)
- Caplugs Desk Grommets and Cable Organizers