Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Black, 100 ft
Mfr # R32SSG100-BLK R32SSG100BLKQ1
Zoro # G3197690
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Spiral Wrap Material High Density Polyethylene
- Spiral Wrap Color Black
- Spiral Wrap Length 100 ft
- Material High Density Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # R32SSG100-BLK R32SSG100BLKQ1
- Zoro # G3197690
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Spiral Wrap Length | 100 ft |
Length | 100 ft |
Spiral Wrap Dia. Range | 1.06 in to 1.69 in |
For Minimum Bundle Diameter | 1 1/16 in |
For Maximum Bundle Diameter | 1 11/16 in |
Nominal Inside Dia. | 1 in |
Details
Item | Spiral Wrap |
Color | Black |
Spiral Wrap Material | High Density Polyethylene |
Spiral Wrap Color | Black |
Material | High Density Polyethylene |
Spiral Wrap Item | Spiral Wrap |
Temp. Range | -40 Degrees F to 280 Degrees F |
Wall Thickness | 3/32 in |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 280 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 1 in, Color Black, Wall Thickness 3/32 in, Length 100 ft, Width 1 in, For Maximum Bundle Diameter 1 11/16 in, For Minimum Bundle Diameter 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1470, HEAVY, 2" X 8" (DL1470)
- EAGLE MFG Ring, Plastic (1601PR)
- ZORO SELECT Corrugated Boxes, 11" x 11" x 9", Kraft, 25/Bundle (11R319)
- THE PACKAGING WHOLESALERS 12 x 12 x 8 Cardboard Corrugated Boxes (BS121208)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (29mm ID)- 1.25" x 25ft- Black (WLFR-J-125-25)
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 100ft- Yellow (WL-025-100-YL)
- ELECTRIDUCT UV Rated Non-Slit Wire Loom - 3/8" x 25 ft- Black (WL-ED-UV-NS-0375-25-BK)
- FLEMING SUPPLY J Channel Desk Cable Organizer, 10 Black Raceway, Cord Cover Management Kit for Desks, Offices (688724YNF)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1" x 10ft- Black (WLFR-100-10)
- ELECTRIDUCT UV Rated Non-Slit Wire Loom - 1/4" x 25 ft- Black (WL-ED-UV-NS-025-25-BK)
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 3/8" x 100FT- Black (WL-BK-NS-0375-100)
- Caplugs Desk Grommets and Cable Organizers