Shop All Desk Grommets and Cable Organizers
Caplugs
Spiral Wrap, Black, 100 ft
Mfr # R16SSG100-BLK R16SSG100BLKQ1
Zoro # G3197751
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1/2 in
- Temp. Range -40 Degrees F to 280 Degrees F
- Material Pe-Hd11 Ineos Hdpe J52-08-226
- Spiral Wrap Dia. Range 0.47 in to 0.86 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # R16SSG100-BLK R16SSG100BLKQ1
- Zoro # G3197751
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Dimensions
Width | 1/2 in |
Spiral Wrap Dia. Range | 0.47 in to 0.86 in |
Spiral Wrap Length | 100 ft |
Length | 100 ft |
Nominal Inside Dia. | 7/16 in |
For Maximum Bundle Diameter | 7/8 in |
For Minimum Bundle Diameter | 1/2 in |
Details
Item | Spiral Wrap |
Temp. Range | -40 Degrees F to 280 Degrees F |
Spiral Wrap Item | Spiral Wrap |
Material | Pe-Hd11 Ineos Hdpe J52-08-226 |
Color | Black |
Spiral Wrap Material | High Density Polyethylene |
Wall Thickness | 1/16 in |
Spiral Wrap Color | Black |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 280 Degrees F |
Description
Spiral Wrap, Properties UV Resistant, Material Polyethylene, Max. Operating Temperature 280 Degrees F, Min. Operating Temperature -40 Degrees F, Nominal Inside Dia. 7/16 in, Color Black, Wall Thickness 1/16 in, Length 100 ft, Width 1/2 in, For Maximum Bundle Diameter 7/8 in, For Minimum Bundle Diameter 1/2 in
- •Designed to increase service life of hoses and cables
- •Tough HDPE material provides protection from crushing and maintains spiral shape
- •UV resistant and protects against UV damage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 12/DZ, Red (SAN86002)
- LABEXACT Moisture Analyzer Pad, 4 in. L, PK400 (45FG80)
- OPTIMA SCALES Optima Scales OP-919-48 Weigh Beam System - 48 in.; 5000 x 1 lb. (OP-919-48)
- TAPE LOGIC Tape Logic® #700 Economy Tape, 1.9 Mil, 2" x 110 yds., Clear, 6/Case (T9027006PK)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 20FT- Red (WL-ED-PE-050-20-RD)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/4" x 10ft (WL-ED-PSC-075-10)
- KABLE KONTROL Kable Kontrol® Powertap Desk Outlet Power Grommet - 3 Power Outlets + 1 Ethernet + 2 USB Ports (GMPT-4)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 5/8" x 50ft- Black (WLFR-0625-50)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 100ft- Gray (WL-0375-100-GY)
- ELECTRIDUCT UV Rated Wire Loom - 3/4" x 100 ft- Black (WL-ED-UV-075-100-BK)
- MIDWEST FASTENER 1-1/2" x 2" Gray Nylon Plastic Knock-Out Seals 3PK (76465)
- Caplugs Desk Grommets and Cable Organizers