Shop All Fitting Parts
Caplugs
Sleeve Web, Orange, Size 1/4" to 3/8"
Mfr # 420001GC
Zoro # G4884811
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Protection Against Physical Damage to Exterior Surfaces
- Style SW Series
- Material Plastic
- Color Orange
- Size 1/4 in to 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 420001GC
- Zoro # G4884811
- Country of Origin United States
- Category Fitting Parts
Dimensions
Size | 1/4 in to 3/8 in |
Roll Length | 3,500 ft |
Coil Length | 3,500 ft |
For Minimum Outside Diameter | 3/8 in |
For Maximum Outside Diameter | 1/4 in |
Details
Application | Protection Against Physical Damage to Exterior Surfaces |
Item | Sleeve Web |
Style | SW Series |
Material | Plastic |
Color | Orange |
For Use With | Machined, Ground, Polished, Plated, Coated, Threaded Cylindrical Parts |
Product Type | Sleeve Web |
Series | SW Series |
End Design | Open End |
Thickness | 0.07 in |
Duty Rating | Standard Duty |
Description
Sleeve Web Netting, SW Series Series, Standard Duty Duty Rating, Coil Length 3,500 ft, For Minimum Outside Diameter 3/8 in, For Maximum Outside Diameter 1/4 in, Low Density Polyethylene, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Square end-caps for tubes, NDX.Q-40x1.2-M8 (NDX.Q)
- ZORO SELECT PEX Tubing, Blue, 1 in, 100 ft, 100 psi (Q5PC100XBLUE)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 5m, PK20 (155385-75)
- LEGEND VALVE 3" S-661 ABS BACKWATER W/SLEEV (202-283)
- CAPLUGS Sleeve Web, Yellow, Size 3/4" to 2" (425801KB)
- BLACK SWAN Plastic Test Caps 2" (17210)
- FERNCO 22UX205 2X2 CI HUB DONUT (P22U-205)
- PARKER Boot, PrestoWeld, 0.88 In OD (DB-8)
- DIXON Cam and Groove Paddle Handle, Brass, Domestic (300H-PADBR)
- DIXON Locking Cam Arm Velcro Strap, Suitable For Use w/ 3 in Cam and Groove Female Coupler, 18 in OAL, Dom (CVS18)
- JOHN GUEST 3/8'' Single Locking Clip, Red, 10PK (PIC1812R)
- Caplugs Fittings