Shop All Fitting Parts
Caplugs
Sleeve Web, Green, Size 3/8" to 3/4"
Mfr # 420101EK
Zoro # G4884805
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Protection Against Physical Damage to Exterior Surfaces
- Roll Length 3,000 ft
- Style SW Series
- Size 3/8 in to 3/4 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 420101EK
- Zoro # G4884805
- Country of Origin United States
- Category Fitting Parts
Dimensions
Roll Length | 3,000 ft |
Size | 3/8 in to 3/4 in |
For Minimum Outside Diameter | 3/4 in |
Coil Length | 3,000 ft |
For Maximum Outside Diameter | 3/8 in |
Details
Application | Protection Against Physical Damage to Exterior Surfaces |
Style | SW Series |
Item | Sleeve Web |
Color | Green |
For Use With | Machined, Ground, Polished, Plated, Coated, Threaded Cylindrical Parts |
Material | Plastic |
Product Type | Sleeve Web |
Duty Rating | Standard Duty |
End Design | Open End |
Series | SW Series |
Thickness | 0.07 in |
Description
Sleeve Web Netting, SW Series Series, Standard Duty Duty Rating, Coil Length 3,000 ft, For Minimum Outside Diameter 3/4 in, For Maximum Outside Diameter 3/8 in, Low Density Polyethylene, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components ActivTouch 9-Setting Hand Shower (59424-18-PK)
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 80 (90916)
- OWENS CORNING 3-1/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (722611)
- HOMEWERKS LANDRY FAUCET TRY 2H BRS (3310-250-RB-B)
- CAPLUGS Sleeve Web, Yellow, Size 3/4" to 2" (425801KB)
- ZORO SELECT Cap, Push On, 1/2 In., Rubber, PK10 (5MTY8)
- PARKER Cpi Port Connector 3/8In Stainless, 10PK (6-6 ZPC-SS)
- LEGEND Insert Stiff T-4500 1In (313-405)
- DIXON Replacement Cam and Groove Handle, 316 SS, Import (G125250HRPSS)
- JOHN GUEST 3/8'' Single Locking Clip, Red, 10PK (PIC1812R)
- DIXON Cam and Groove Handle, Brass, Domestic (G34HRP)
- Caplugs Fitting Parts