Shop All Fitting Parts
Caplugs
Sleeve Web, Blue, Size 1/2" to 1"
Mfr # 420201BC
Zoro # G4884796
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Machined, Ground, Polished, Plated, Coated, Threaded Cylindrical Parts
- Roll Length 2,750 ft
- Material Plastic
- Style SW Series
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 420201BC
- Zoro # G4884796
- Country of Origin United States
- Category Fitting Parts
Dimensions
Roll Length | 2,750 ft |
Size | 1/2 in to 1 in |
For Maximum Outside Diameter | 1/2 in |
Coil Length | 2,750 ft |
For Minimum Outside Diameter | 1 in |
Details
Item | Sleeve Web |
For Use With | Machined, Ground, Polished, Plated, Coated, Threaded Cylindrical Parts |
Material | Plastic |
Style | SW Series |
Color | Blue |
Application | Protection Against Physical Damage to Exterior Surfaces |
Product Type | Sleeve Web |
End Design | Open End |
Thickness | 0.07 in |
Series | SW Series |
Duty Rating | Standard Duty |
Description
Sleeve Web Netting, SW Series Series, Standard Duty Duty Rating, Coil Length 2,750 ft, For Minimum Outside Diameter 1 in, For Maximum Outside Diameter 1/2 in, Low Density Polyethylene, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYFAIR Toilet Seat Elng Wood Wh (1440EC-000)
- ZORO SELECT Female Socket, Cast Iron Wye (221316)
- SPEAKMAN Icon 8-Jet Low Flow Brass Shower Head in Polished Brass (S-2251-PB-E175)
- JONES STEPHENS Flanged DielUnion Fml Swt, 2-1/2"x2-1/2" (D06250)
- CAPLUGS Sleeve Web, Yellow, Size 3/4" to 2" (425801KB)
- DIXON Replacement Cam and Groove Handle, 316 SS, Import (G125250HRPSS)
- DRESSER 12In Pipe Coupling (135836)
- ANVIL 1/4 X 1 1/2 Nipple, Schedule 80 (0330505009)
- DIXON Locking Cam Arm Velcro Strap, Suitable For Use w/ 1-1/2 in Cam and Groove Female Coupler, 12 in OAL, (CVS12)
- PARKER Cpi Port Connector 3/8In Stainless, 10PK (6-6 ZPC-SS)
- JOHN GUEST 3/8'' Single Locking Clip, Red, 10PK (PIC1812R)
- Caplugs Fitting Parts