Shop All Cable Protectors
Caplugs
SAFE SPIRAL YELLOW, 50PK
Mfr # 110C50YE
Zoro # G910460403
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pe-Hd12 Mtegrity Hd-160
- Color Yellow Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # 110C50YE
- Zoro # G910460403
- Country of Origin United States
- Category Cable Protectors
Details
Material | Pe-Hd12 Mtegrity Hd-160 |
Color | Yellow Vinyl |
Description
The SPSS Series of Safeplast Safe-Spirals provide safe and economical protection for hydraulic and pneumatic hoses, helping reduce machine downtime and extending the usable life of connections. These protective spirals are made with high-grade HDPE and extruded using a specialized method that gives the final product enhanced strength and durability, in addition to the unique smooth-rounded edges which are non-abrasive and easy to work with.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR SHRINK Dr. Shrink DS-702W White Shrink Tape, 2" x 180' (DS-702W)
- PANDUIT Cover, Off White, PVC, T-70 Series, Covers (T70CIW8)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 1A, 250V AC, Nonindicating (TR1R)
- TYCON SYSTEMS Remotepro, 2.5W, 15W Solar, 108W Batt (RPDC12-9-15)
- ELECTRIDUCT SafCord Cord Cover 3" x 30ft- Taupe (CC-SC-3-30-TP)
- ZORO SELECT Modular Hose Bridge, 1 Channel, 5 ft. (UHB5060)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 1 7/8" W (SR-WG-200-5-5PK-Bk)
- DIXON NFSGX 16 Standard Spiral Hose and Cable Protection, 0.45 in, Domestic (NFSGX16)
- ELECTRIDUCT Cable Blanket Low Profile Cord Cover and Protector- 5ft- Beige (CC-RI-CPL5-BE)
- DELFINGEN Slit Convoluted Tubing, 0.77 in. ID, NC7, Nylon, Black/gray, Sold by the FT (55596)
- SAFCORD Safcord® Carpet Cord Cover - Black - 3" Wide - 30' Long (SF3-30-BLACK)
- Caplugs Cable Protectors