Shop All Cable Protectors
Caplugs
SAFE SPIRAL YELLOW, 30PK
Mfr # 140C30YE
Zoro # G410460552
product price: $471.99
/pk 30, $15.73/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pe-Hd12 Mtegrity Hd-160
- Color Yellow Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 140C30YE
- Zoro # G410460552
- Country of Origin United States
- Category Cable Protectors
Details
Material | Pe-Hd12 Mtegrity Hd-160 |
Color | Yellow Vinyl |
Description
The SPSS Series of Safeplast Safe-Spirals provide safe and economical protection for hydraulic and pneumatic hoses, helping reduce machine downtime and extending the usable life of connections. These protective spirals are made with high-grade HDPE and extruded using a specialized method that gives the final product enhanced strength and durability, in addition to the unique smooth-rounded edges which are non-abrasive and easy to work with.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY J-Hook High Performance (CAT21HP)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19KN0C5E100)
- DWYER INSTRUMENTS Ultrasonic Level Sensor, 18'Range, 2Npt Lvl Sn (ULSL-10)
- HONEYWELL Q345A1321 Intermittent Pilot (Q345A1321)
- ELECTRIDUCT ED Rubber Duct Cover D-22- 5ft Black (D-22-5-BK)
- D-LINE Medium-Duty Floor Cable Cover, 3.25" Wide x 30 ft. Long, Black (FC83H/9M)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.64"(OD) x 10ft- Black (WL-SW-HD-064-10-BK)
- POWER FIRST Cable Protector, Hinged, 3 Channels, 3 ft. (GG3X225GRYYPOW2)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-2.2-SV)
- FASTLANE Cable Protector, 1 Channel, 11-3/4"W, Black (FL90RT1X1.5-B)
- ELECTRIDUCT Small Plastic Cord Cover- 10FT- Black (CC-PL-SM-10-BK)
- Caplugs Cable Protectors