Shop All Cable Sleeves
Caplugs
SAFE SPIRAL DUO BLK/YEL, 100PK
Mfr # 25C100SS
Zoro # G410461283
product price: $228.99
/pk 100, $2.29/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pe-Hd12 Mtegrity Hd-160
- Color Black Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 25C100SS
- Zoro # G410461283
- Country of Origin United States
- Category Cable Sleeves
Details
Material | Pe-Hd12 Mtegrity Hd-160 |
Color | Black Vinyl |
Description
The SPDU Series is designed to offer increased visibility for wrapped hoses, delivering both protection and enhanced safety on the job. In the standard Safeplast Safety-Spiral line, a bright yellow caution stripe runs down the middle of the spiral, making it easier to see while still offering high-grade protection. Customers can also order Safeplast DUO in any color* to match their specific application, need or brand standards. Made with HDPE, the SPDU Series is available in 100-foot cartons in three standard spiral dimensions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Std, 7.4", Hswr, Bl, PK1000 (PLT2S-M300)
- RACO Reducing Washer, 1-1/2" to 1-1/4" Conduit (1374)
- PERFORMANCE TOOL Wire Termination Kit 160 Piece (W5213)
- GARDNER BENDER Split Flx Tubing, Raceway, 3/8"x10 ft., Wht (FLX-3810W)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 25ft - Brown (D-2-LP-25-BN)
- ELECTRIDUCT SafCord Cord Cover 4" x 30ft- Blue (CC-SC-4-30-BL)
- YELLOW JACKET Cable Protector, 4 Channel, 3 ft L, 18" W (YJ4-125-Y/B)
- KABLE KONTROL PVC Floor Cord Cover Kit - 15' Long - Tan (WC319)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 25 ft.L (FT3Y25)
- TIRE CONVERSION TECHNOLOGIES, INC Tire Conversion Technologies® CP-LD-2 2 Channel Light Duty Cable Protector (CP-LD-2)
- ELECTRIDUCT SafCord Cord Cover 4" x 100ft- Gray (CC-SC-4-100-GY)
- Caplugs Cable Sleeves