Shop All Cable Protectors
Caplugs
SAFE SPIRAL BLACK, 50PK
Mfr # 110C50BK
Zoro # G410460385
product price: $590.99
/pk 50, $11.82/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pe-Hd12 Mtegrity Hd-160
- Color Black Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 110C50BK
- Zoro # G410460385
- Country of Origin United States
- Category Cable Protectors
Details
Material | Pe-Hd12 Mtegrity Hd-160 |
Color | Black Vinyl |
Description
The SPSS Series of Safeplast Safe-Spirals provide safe and economical protection for hydraulic and pneumatic hoses, helping reduce machine downtime and extending the usable life of connections. These protective spirals are made with high-grade HDPE and extruded using a specialized method that gives the final product enhanced strength and durability, in addition to the unique smooth-rounded edges which are non-abrasive and easy to work with.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (T5632-HGW)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB250N008F4)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK10 (22CC50D0125B)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C894)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 25ft- Black (WL-SW-HD-075-25-BK)
- ELECTRIDUCT SafCord Cord Cover 3" x 12ft- Blue (CC-SC-3-12-BL)
- HELI-TUBE 3/8 In. OD X 50FT Red Polyethylene Spiral Wrap (HT 3/8 C RE-50)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Gray (FCC999-60-GRAY)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.64"(OD) x 100ft- Black (WL-SW-HD-064-100-BK)
- PAINLESS PERFORMANCE POWERBRAID CHASSIS HRNS KIT (70920)
- ELECTRIDUCT Rubber Speed Hump (SB-ED-20/24)
- Caplugs Cable Protectors