Shop All Cable Protectors
Caplugs
SAFE SPIRAL BLACK, 50PK
Mfr # 090C50BK
Zoro # G110460371
product price: $501.99
/pk 50, $10.04/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pe-Hd12 Mtegrity Hd-160
- Color Black Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 090C50BK
- Zoro # G110460371
- Country of Origin United States
- Category Cable Protectors
Details
Material | Pe-Hd12 Mtegrity Hd-160 |
Color | Black Vinyl |
Description
The SPSS Series of Safeplast Safe-Spirals provide safe and economical protection for hydraulic and pneumatic hoses, helping reduce machine downtime and extending the usable life of connections. These protective spirals are made with high-grade HDPE and extruded using a specialized method that gives the final product enhanced strength and durability, in addition to the unique smooth-rounded edges which are non-abrasive and easy to work with.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 23.5 to 38.5A, PK3 (H2014B-3)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 5A, 125V AC, 10kA at 125V AC (BP/GMA-5A)
- GE Thermal Unit, 1.79 to 1.97A (CR123C220A)
- HUBBELL Cover, White, Steel, 300/400A Panel Mount (HBLSCW)
- ELECTRIDUCT SafCord Cord Cover 3" x 3ft- Yellow (CC-SC-3-3-YL)
- HELI-TUBE 1/2 In. OD X 25FT Spiral Wrap Green Day-Glo Polyethylene (HT 1/2 C GR DG-25)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 1 1/2" W (SR-WG-150-5-WT)
- ELECTRIDUCT Medium Plastic Cord Cover- 10FT- Safety Yellow (CC-PL-MED-10-SY)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak FT2BK10 Floor Cable Cover - Cable Duct - Black (FT2BK10)
- PYLE 1 Ch Cable Protector (Pair) (PCBLCO102X2)
- ELASCO PRODUCTS Set of Hose Bridges, Single Channel, 3 i (EB13)
- Caplugs Cable Protectors