Shop All Cable Protectors
Caplugs
SAFE SPIRAL BLACK, 30PK
Mfr # 140C30BK
Zoro # G810460619
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pe-Hd12 Mtegrity Hd-160
- Color Black Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # 140C30BK
- Zoro # G810460619
- Country of Origin United States
- Category Cable Protectors
Details
Material | Pe-Hd12 Mtegrity Hd-160 |
Color | Black Vinyl |
Description
The SPSS Series of Safeplast Safe-Spirals provide safe and economical protection for hydraulic and pneumatic hoses, helping reduce machine downtime and extending the usable life of connections. These protective spirals are made with high-grade HDPE and extruded using a specialized method that gives the final product enhanced strength and durability, in addition to the unique smooth-rounded edges which are non-abrasive and easy to work with.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cover, Off White, PVC, T-70 Series, Covers (T70CIW8)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1'' Reducing Washer, 50PK (RW53)
- LEVITON Electrical Plugs #1Cd/Hosp.Grade/Trans. (8319-CT)
- EATON Non-Illum Push Button Operator, Clear (10250ED1164)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 5 ft. L (FT3BR5)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 25ft - Gray (D-2-LP-25-GY)
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-8)
- SAFCORD Safety Cord Cover, 6 ft. x 4", Yellow (ECC-YELLOW6)
- ELASCO PRODUCTS Five channel, 1-1/4 in push button lid, (UG5140-GLOW)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- ELECTRIDUCT Small Plastic Cord Cover- 15FT- Brown (CC-PL-SM-15-BN)
- Caplugs Cable Protectors