Shop All Industrial Caps & Plugs
Caplugs
Round Vinyl Caps, PK 25
Mfr # VC-234-16 PVCORG400
Zoro # G011930126
product price: $6.15
/pk 25, $0.25/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Design Open
- Maximum Continuous Temperature 200 Degrees F
- Features Durable, Easy to use, Flexible
- Use with Surface Type Threaded
- Maximum Intermittent Temperature 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # VC-234-16 PVCORG400
- Zoro # G011930126
- Country of Origin United States
- Category Industrial Caps & Plugs
Details
Item | Round Vinyl Caps |
End Design | Open |
Maximum Continuous Temperature | 200 Degrees F |
Features | Durable, Easy to use, Flexible |
Use with Surface Type | Threaded |
Maximum Intermittent Temperature | 350 Degrees F |
Cap Top Style | Plain |
Description
Round Vinyl Caps, Threaded, Cap Top Style Plain, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CompressSpring, Precision, 1 1/2, PK5 (1NCR7)
- ZORO SELECT Ext Spring, Ultra Precision, 4 1/2 OAL, PK3 (1NBE7)
- OLYMPUS 300SD - Sliding Door Plunger Lock - N Series National - 26D - Satin Chrome KD (OLY-300SD-26D78-KD)
- BIG HORN 'A' Latch Template - Finish Size 1-Inch x 2-1/4-Inch Replaces Templaco LT-121A (70131A)
- CAPLUGS Round Vinyl Caps, PK 25 (VC-625-16)
- CAPLUGS Ergonomic Button Plug Flush Heads, PK 10 (BPFE-31MM)
- CAPLUGS Button Plugs Recessed-Type Heads, PK 25 (BPF-7/8)
- CAPLUGS Caps for Threaded Connectors, PK 10 (EC-26)
- CAPLUGS Plugs for Threaded Connectors, PK 25 (EP-14)
- CAPLUGS Caps for Threaded Connectors, PK 25 (RC-7)
- STOCKCAP S Caps-1.000-1.500-0.060-701-89-BLACK, 200PK (992381)
- Caplugs Industrial Caps & Plugs