Shop All Industrial Caps & Plugs
Caplugs
Round Vinyl Caps, PK 10
Mfr # VC-750-16
Zoro # G211930858
product price: $17.09
/pk 10, $1.71/ea
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Design Open
- Cap Top Style Plain
- Use with Surface Type Threaded
- Maximum Intermittent Temperature 350 Degrees F
- Features Durable, Easy to use, Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # VC-750-16
- Zoro # G211930858
- Country of Origin United States
- Category Industrial Caps & Plugs
Details
Item | Round Vinyl Caps |
End Design | Open |
Cap Top Style | Plain |
Use with Surface Type | Threaded |
Maximum Intermittent Temperature | 350 Degrees F |
Features | Durable, Easy to use, Flexible |
Maximum Continuous Temperature | 200 Degrees F |
Description
Round Vinyl Caps, Threaded, Cap Top Style Plain, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Full Face, 2 In, Neoprene, Black (9071FF-0150-125-0200)
- MASTER LOCK Padlock, Keyed Different, Single Post Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (443)
- CODEL DOORS 34" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2168pri8444)
- EBERHARD MANUFACTURING CO Locking Handle Assembly Less Screws And Brackets (EMC 10-21100-210A-03 MOD)
- CAPLUGS Plugs for Threaded Connectors, PK 25 (EP-12)
- CAPLUGS Plug for Round Tubing, PK 25 (CCF-1-10-14)
- CAPLUGS Round Vinyl Caps, PK 25 (VC-625-16)
- CAPLUGS Ergonomic Button Plug Flush Heads, PK 10 (BPFE-31MM)
- CAPLUGS Threaded Caps Flared JIC Fittings, PK 25 (CD-8)
- CAPLUGS Plugs for Threaded Connectors, PK 25 (EP-14)
- STOCKCAP S Caps-1.250-1.500-0.065-701-89-BLACK, 25PK (169880)
- Caplugs Industrial Caps & Plugs