Shop All Furniture Glides
Caplugs
Round Furniture Glide, PK500
Mfr # CCF-1 1/8-14-20 99191819
Zoro # G2690111
product price: $293.99
/pk 500, $0.59/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Material 67-LPE Usi Na 860-008
- Color Black
- Maximum Intermittent Temperature 175 Degrees F
- Maximum Continuous Temperature 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # CCF-1 1/8-14-20 99191819
- Zoro # G2690111
- Country of Origin United States
- Category Furniture Glides
Dimensions
For Tube Outside Diameter | 1.125 in |
Plug Length | 0.52 in |
Details
Item | Round Furniture Glide |
Shape | Round |
Material | 67-LPE Usi Na 860-008 |
Color | Black |
Maximum Intermittent Temperature | 175 Degrees F |
Maximum Continuous Temperature | 150 Degrees F |
Features | Not Subject to Rust or Corrosion, Tapered Ribs |
Minimum Wall Thickness | 0.035 in |
Series | CCF |
Hardness | Shore D41 - D46 |
Maximum Wall Thickness | 0.083 in |
Description
Round Furniture Glide, Round, CCF Series, For Tube Outside Diameter 1.125 in, Package Quantity 500
- •Ideal closures for products subject to heavy-duty service or exposure to adverse environments
- •Perfect for use on a wide range of metal furniture, appliances and similar items
- •Durable construction and excellent gliding edges
- •Thick, impact and abrasion resistant base
- •Not subject to rust or corrosion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Satin Chrome Trim 45PN26D (109053)
- LEVEL-IT Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSW-2N)
- FASADE Inside Corner Trim Bermuda Bronze, PK5 (14617)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-19-52)
- MAGIC SLIDERS Magic Sliders Glide Furniture Rect 15/16In 4124 (3550209)
- PROSOURCE Glide Plastic Nail-On 3/4In (FE-50302-PS)
- ZORO SELECT Furniture Glide, Self-Stick, Square, 5", PK4 (10G208)
- SHEPHERD HARDWARE Glide Furn Adhsv Pad 1-1/2In (9241)
- S & W Furniture Glides, Screw-In, Rd, 1-1/8", PK4 (SW-5T18)
- PRIME-LINE 1-11/16 in. Round Adhesive Tan Hard Plastic Slider 4 Pack (MP75141)
- PRIME-LINE 3-1/2 in. and 7 in. Beige Plastic Reusable Sliders for Soft Floors 8 Pack (MP75050)
- Caplugs Leveling Feet & Pads