Shop All Furniture Glides
Caplugs
Round Furniture Glide, PK400
Mfr # CCF-2 3/8-10-14 615467AB
Zoro # G2691782
product price: $231.99
/pk 400, $0.58/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Material 67-LPE Usi Na 860-008
- Color Black
- Maximum Wall Thickness 0.134 in
- Plug Length 0.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # CCF-2 3/8-10-14 615467AB
- Zoro # G2691782
- Country of Origin United States
- Category Furniture Glides
Dimensions
Plug Length | 0.66 in |
For Tube Outside Diameter | 2.375 in |
Details
Item | Round Furniture Glide |
Shape | Round |
Material | 67-LPE Usi Na 860-008 |
Color | Black |
Maximum Wall Thickness | 0.134 in |
Maximum Intermittent Temperature | 175 Degrees F |
Minimum Wall Thickness | 0.083 in |
Features | Not Subject to Rust or Corrosion, Tapered Ribs |
Maximum Continuous Temperature | 150 Degrees F |
Series | CCF |
Hardness | Shore D41 - D46 |
Description
Round Furniture Glide, Round, CCF Series, For Tube Outside Diameter 2.375 in, Package Quantity 400
- •Ideal closures for products subject to heavy-duty service or exposure to adverse environments
- •Perfect for use on a wide range of metal furniture, appliances and similar items
- •Durable construction and excellent gliding edges
- •Thick, impact and abrasion resistant base
- •Not subject to rust or corrosion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 32" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (2868pri1310CLETLH10B4916)
- A LA MAISON CEILINGS 39-in x 6-in 48-Pack Classic Gray Smooth Surface-mount Ceiling Plank, 48PK (WP92cg-48)
- TECNIQ 4" Round Grommet (TQ T40-0G00-1)
- ZORO SELECT Spring Asst, Cut to Length Compr, 16 Pcs (3HPU6)
- SHEPHERD HARDWARE PRODUCTS 9088 2 in. Round Plastic Cup, 6PK (39003090886)
- PROJEX CHAIR GLIDE NYLN 7/8in. D (P0134)
- MAGIC SLIDERS Magic Sliders 5005779 1 x 1 in. Steel Slide Glides - 4 per Pack (5005779)
- MAGIC SLIDERS Gray Nylon/Plastic Screw-On Sliding Discs , 4PK (04051)
- PRIME-LINE Furniture Sliders 3-1/2 in. Round Reusable Foam Cushion w/Felt Beige 16 Pack (MP75011)
- S & W Furniture Glides, Screw-In, Rd, 1-9/16", PK4 (SW-5T17)
- MIDWEST FASTENER 1/4"-20 x 1" Natural Nylon Plastic Coarse Thread Swivel Furniture Glides 6PK (66911)
- Caplugs Leveling Feet & Pads