Shop All Furniture Glides
Caplugs
Round Furniture Glide, PK150
Mfr # CCF-RT-30-3 RT30-3Q1
Zoro # G3676317
product price: $345.99
/pk 150, $2.31/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Color Black
- Material Linear Low Density Protec Purc
- Maximum Intermittent Temperature 175 Degrees F
- Plug Length 0.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # CCF-RT-30-3 RT30-3Q1
- Zoro # G3676317
- Country of Origin Germany
- Category Furniture Glides
Dimensions
Plug Length | 0.77 in |
For Tube Outside Diameter | 3.5 in |
Details
Item | Round Furniture Glide |
Shape | Round |
Color | Black |
Material | Linear Low Density Protec Purc |
Maximum Intermittent Temperature | 175 Degrees F |
Series | CCF |
Minimum Wall Thickness | 0.109 in |
Features | Not Subject to Rust or Corrosion, Tapered Ribs |
Maximum Continuous Temperature | 150 Degrees F |
Hardness | Shore D41 - D46 |
Maximum Wall Thickness | 0.18 in |
Description
Round Furniture Glide, Round, CCF Series, For Tube Outside Diameter 3.5 in, Package Quantity 150
- •Ideal closures for products subject to heavy-duty service or exposure to adverse environments
- •Perfect for use on a wide range of metal furniture, appliances and similar items
- •Durable construction and excellent gliding edges
- •Thick, impact and abrasion resistant base
- •Not subject to rust or corrosion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 7.5 - Blue Steel (03-100-WEB)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-24x24)
- DELTANA Heavy Duty Casement Stay Adjuster Black 12" (CSA12HD19)
- GRIDMAX Grid MaX 4Ft Satin Black Wall Brac, PK 25 (25007)
- RICHELIEU AMERICA Richelieu America 235944 1.75 in. TruGuard Round Rubber Cup; Brown - Pack of 4 (235944)
- PRIME-LINE 1-11/16 in. Round Adhesive Tan Hard Plastic Slider 4 Pack (MP75141)
- MAGIC SLIDERS SLIDING DISC RND 2"" 4PK (4050)
- ZORO SELECT Furniture Glide, NonAdhesive, 9", 3-1/2", 7" (10K003)
- J.W. WINCO JW Winco GN338 32WGBK Washer (32WGBK)
- ZORO SELECT Furniture Glides, SelfStick, Rd, 2-1/4", PK4 (10G204)
- PROSOURCE Glide Swivel Chair 5/8In Brass (FE-51142-PS)
- Caplugs Furniture Glides