Shop All Pipe Test Plugs
Caplugs
Red Plastic Tapered Plug .967" - 1.097" Center Pull Tab 200PK
Mfr # QCPT13NFQ1
Zoro # G4889759
product price: $182.99
/pk 300, $0.61/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.097"
- For Use In Tight Places or When Two or More Openings Need to be Plugged Close Together, Where There is No Room for a Flange
- Min. Dia. 0.967"
- Type Center Pull-Tab Tapered Plugs without Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QCPT13NFQ1
- Zoro # G4889759
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.097" |
Min. Dia. | 0.967" |
Details
Material | Low-Density Polyethylene |
For Use In | Tight Places or When Two or More Openings Need to be Plugged Close Together, Where There is No Room for a Flange |
Type | Center Pull-Tab Tapered Plugs without Flange |
Item | Tapered Plug |
Description
Plug,Cntr Pull Tab,Tprd,O.D 0.78 In.,PK300, Package Quantity 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1", CPVC/FPM, S/T (TC20100ST)
- JONES STEPHENS Closet Flange Repair Ring, 5" I.D., 8" O.D. (C85000)
- ZORO SELECT 1-3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADJ2)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 50 gpm, 100m, PK10 (255135-75)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- DIXON E-Series Female NPT, 3/4", Plug, 3/4", BR (E6F6-B)
- JONES STEPHENS Cleanout Plug, CSK, 2"Plastic, White (P49002)
- CHERNE Test Ball Plug, Pneumatic, 10 In, Rubber (262110)
- OATEY Cleanout Plug, Recessed Head, 2.5 In (42742)
- JONES STEPHENS 4 in. PVC Cleanout Test Tee with Cleanout Plug (PCT340)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 10" Size (TTMP-10WF)
- Caplugs Plumbing Accessories