Shop All Pipe Test Plugs
Caplugs
Red Plastic Tapered Plug .727" - .831" Center Pull Tab 1000PK
Mfr # QCPT9XNFQ1
Zoro # G4890039
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.831"
- For Use In Tight Places or When Two or More Openings Need to be Plugged Close Together, Where There is No Room for a Flange
- Min. Dia. 0.727"
- Type Center Pull-Tab Tapered Plugs without Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # QCPT9XNFQ1
- Zoro # G4890039
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.831" |
Min. Dia. | 0.727" |
Details
Material | Low-Density Polyethylene |
For Use In | Tight Places or When Two or More Openings Need to be Plugged Close Together, Where There is No Room for a Flange |
Type | Center Pull-Tab Tapered Plugs without Flange |
Item | Tapered Plug |
Description
Plug,Cntr Pull Tab,Tprd,O.D 0.59 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1E7-00 Slow Close Premium Elongated Molded Wood Toilet Seat; White (1F1E7-00)
- TYGON Tubing, 5/32 I.D., 50 ft., Clear, Flexible (ACF00010)
- ELKAY Tee Quick Connect Coupling (70682C)
- B & K UNION GALV 2"" (511-708BG)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- OATEY Cherne 262064 6" Muni-Ball Plug 1-1/2" Bypass, 13 PSI, 30 FT (262064)
- OATEY Cleanout Plug, Recessed Head, 3 In (42743)
- JONES STEPHENS 2 in. Inflatable Tee Plug (T33200)
- SHAW PLUGS Mech Expansion Plug, Vented Turn-Tite, 2In (53003)
- BLACK SWAN Economy Test Plugs 5" (17185)
- OATEY Mechanical Cleanout Plug (271048)
- Caplugs Plumbing Accessories