Shop All Pipe Test Plugs
Caplugs
Red Plastic Tapered Plug .551" - .639" Center Pull Tab 1000PK
Mfr # QCPT6XNFQ1
Zoro # G4889987
product price: $437.99
/pk 1000, $0.44/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.639"
- For Use In Tight Places or When Two or More Openings Need to be Plugged Close Together, Where There is No Room for a Flange
- Min. Dia. 0.551"
- Type Center Pull-Tab Tapered Plugs without Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QCPT6XNFQ1
- Zoro # G4889987
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.639" |
Min. Dia. | 0.551" |
Details
Material | Low-Density Polyethylene |
For Use In | Tight Places or When Two or More Openings Need to be Plugged Close Together, Where There is No Room for a Flange |
Type | Center Pull-Tab Tapered Plugs without Flange |
Item | Tapered Plug |
Description
Plug,Cntr Pull Tab,Tprd,O.D 0.50 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Filter (179639)
- BEHRINGER Threaded Mount Hanger 316SS 2-1/2" T (CHT-PS-250-X)
- KOHLER 0 in Mount, 1 Hole Pot Filler (22066-VS)
- LEGEND VALVE 2" T-4214 NL BRASS METER CPLG (313-128NL)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- HOLO-KROME HOLO-KROME 3/8 BRASS 7/8 NPTF PRESSURE PLUG 100/BOX (11106)
- S&G TOOL AID Small Schrader Valve Test Adptr (SG53850)
- ADO Long Nose Plastic Insulation Plug (LS100B)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270188)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 2-1/2In (51023)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 2" Size (TTMP-2)
- Caplugs Pipe Test Plugs