Shop All Pipe Test Plugs
Caplugs
Red Plastic Tapered Plug .326" - .434" Center Pull Tab 1000PK
Mfr # QCPT3NFQ1
Zoro # G4889917
product price: $350.99
/pk 1000, $0.35/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.434"
- For Use In Tight Places or When Two or More Openings Need to be Plugged Close Together, Where There is No Room for a Flange
- Min. Dia. 0.362"
- Type Center Pull-Tab Tapered Plugs without Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QCPT3NFQ1
- Zoro # G4889917
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.434" |
Min. Dia. | 0.362" |
Details
Material | Low-Density Polyethylene |
For Use In | Tight Places or When Two or More Openings Need to be Plugged Close Together, Where There is No Room for a Flange |
Type | Center Pull-Tab Tapered Plugs without Flange |
Item | Tapered Plug |
Description
Plug,Cntr Pull Tab,Tprd,O.D 0.41 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Dome Strainer, 4 5/8 in H, Cast Iron (JP2190-CI-DOME)
- ACORN CONTROLS Silver, Semicircular, Wash Fountain (3424-ADA-1-SO-DV-VPB-MXTP)
- ZORO SELECT CPVC Wye, Schedule 80, 6" Pipe Size, Socket (9870-060)
- SLOAN Adjustable Screwdriver Control Stop, 1" (H700A)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- JONES STEPHENS Economy Test Plug, 1-1/2" (T31001)
- CHERNE Pipe Plug, Mechanical, Size 2 In (271527)
- TEST-TITE Multi-Size Pneumatic Test Plug 4" to 6" (83246)
- CHERNE Pipe Plug, Mechancial, 2 In (270168)
- NITE CAPS Pipe Plug, 2" Nominal Sz, 2" min dia (Night Cap 2 Inch)
- DIXON E-Series MNPT, 3/8", Plug 3/8", BR (E3M3-B)
- Caplugs Pipe Test Plugs