Shop All Furniture Glides
Caplugs
Rectangular Furniture Glide, PK2000
Mfr # RER-5/8X1 1/8-14-20 600267AB
Zoro # G2696560
product price: $1,961.99
/pk 2000, $0.98/ea
Free Shipping & Returns
$1,961.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 67-LPE Usi Na 860-008
- Color Black
- Hardness Shore D: 41 to 46; R10
- Maximum Intermittent Temperature 175 Degrees F
- Features Broad Selection of Width to Length Proportions, Durable Construction, Exceptional Performance in Business and Commercial Applications, Rectangular Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # RER-5/8X1 1/8-14-20 600267AB
- Zoro # G2696560
- Country of Origin United States
- Category Furniture Glides
Dimensions
Overall Diameter | 1.125 in |
Details
Item | Rectangular Furniture Glide |
Material | 67-LPE Usi Na 860-008 |
Color | Black |
Hardness | Shore D: 41 to 46; R10 |
Maximum Intermittent Temperature | 175 Degrees F |
Features | Broad Selection of Width to Length Proportions, Durable Construction, Exceptional Performance in Business and Commercial Applications, Rectangular Tubing |
Series | RER |
Maximum Continuous Temperature | 150 Degrees F |
Includes Flange | Yes |
Description
Rectangular Furniture Glide, RER Series, Low-Density Polyethylene, Black, Package Quantity 2000
- •Durable construction
- •Exceptional performance in business and commercial applications
- •Thick base is impact and abrasion resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M O-Ring 06543, 1/pk (06543)
- EMTEK Providence Knob 2-3/8in Backset Passage with Quincy Rose for 1-1/4in to 2in Door Flat Black Finish (8131PUS19)
- MAJOR Major: Major Mfg - LMB-03 - Universal Locking Mount Bracket For Hollow Metal or Aluminum Doors (MJR-LMB-03)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base, Load Capacity: 7400 lb (BSW-4A)
- MAGIC SLIDERS L P 4PK 781 RND Slider (4225)
- MIDWEST FASTENER Brown Nylon Plastic L Shaped Tack Glides 25PK (68142)
- MIDWEST FASTENER 1/4"-20 x 1" Nickel Coarse Thread Swivel Glides 6PK (66905)
- COMMERCIAL Chair Glide (32208)
- ALEXANDRIA MOULDING Alexandria Moulding 0W390-20096C1 8 ft;. Chair Rail Solid Pine Moulding; Pack Of 4 (556928)
- PRIME-LINE 3/4 in. Round Magic Sliders with Screws, Black Plastic 8 Pack (MP75708)
- RICHELIEU AMERICA Richelieu America 235866 0.87 in. TruGuard Swivel Plastic Base Glide; Gold Brass Finish - Pack of 4 (235866)
- Caplugs Furniture Glides