Shop All Furniture Glides
Caplugs
Rectangular Furniture Glide, PK200
Mfr # RER-1X1 1/2-14-20 99191801
Zoro # G2696472
product price: $173.99
/pk 200, $0.87/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 67-LPE Usi Na 860-008
- Color Black
- Series RER
- Overall Diameter 1.5 in
- Maximum Intermittent Temperature 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # RER-1X1 1/2-14-20 99191801
- Zoro # G2696472
- Country of Origin United States
- Category Furniture Glides
Dimensions
Overall Diameter | 1.5 in |
Details
Item | Rectangular Furniture Glide |
Material | 67-LPE Usi Na 860-008 |
Color | Black |
Series | RER |
Maximum Intermittent Temperature | 175 Degrees F |
Includes Flange | Yes |
Maximum Continuous Temperature | 150 Degrees F |
Features | Broad Selection of Width to Length Proportions, Durable Construction, Exceptional Performance in Business and Commercial Applications, Rectangular Tubing |
Hardness | Shore D: 41 to 46; R10 |
Description
Rectangular Furniture Glide, RER Series, Low-Density Polyethylene, Black, Package Quantity 200
- •Durable construction
- •Exceptional performance in business and commercial applications
- •Thick base is impact and abrasion resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER BY SCHLAGE Deadbolt Locks, Cylindrical, Grade 1 (DB1000-SCT-613-KDC)
- GENIE Genie 1 Door Emergency Release Kit For All Brands of Garage Door Openers (37374R)
- EKENA MILLWORK 4 1/2"W x 1"T x 96"L S4S Board, PVC (S4S54X5X96SWPV)
- NATIONAL HARDWARE Hook Dbl 2.75" Sqr Red (N188-009)
- MAGIC SLIDERS Magic Sliders 5005779 1 x 1 in. Steel Slide Glides - 4 per Pack (5005779)
- MIDWEST FASTENER 3/4" Domed Head Plastic Dome Tack Glides 15PK (76604)
- RICHELIEU AMERICA Richelieu America 235944 1.75 in. TruGuard Round Rubber Cup; Brown - Pack of 4 (235944)
- CONVENIENCE CONCEPTS 1.12 in. TG Tan Glide, 4PK (HI3242327)
- KIPP Protective Cap Plastic (K0105.16)
- ALEXANDRIA MOULDING Alexandria Moulding 0W390-20096C1 8 ft;. Chair Rail Solid Pine Moulding; Pack Of 4 (556928)
- PROJEX Brown 1 in. Nail-On Plastic Chair Glide , 4PK (P0036)
- Caplugs Furniture Glides