Shop All Pipe Test Plugs
Caplugs
Push-On Metric Cap, Plastic, PK200, Max. Diameter: 1.791"
Mfr # QPM38Q1
Zoro # G4892662
product price: $80.19
/pk 200, $0.40/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.791"
- Nominal Size M38
- For Use In To Protect and Cap Metric Fittings
- Min. Dia. 1.481"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QPM38Q1
- Zoro # G4892662
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.791" |
Nominal Size | M38 |
Min. Dia. | 1.481" |
Details
Material | Low-Density Polyethylene |
For Use In | To Protect and Cap Metric Fittings |
Type | Push-On Metric Cap |
Item | Push-On Metric Cap,Plastic,PK200 |
Description
Push-On Metric Cap,Plastic,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE I-TU-4 Telescoping Urinal Auger, (ITU4)
- ZORO SELECT 4" x 6" Black Pipe Nipple Sch 40 (2WV82)
- VIEGA Viega ProPress union, 3/4" x 3/4" (79130)
- LEGEND VALVE 1" T-1960NL PEX BALL VALVE (101-545NL)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Bypass Plug, Mechanical, 4 In, Cast Iron (268048)
- JONES STEPHENS Adj Cleanout, Brass Cover, PVC, 4" (C59001)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 14" to 16" Sz (TP1416)
- CHERNE Poly-lift Line, 20 ft. Ind Qd And Gauge (383208)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 4" Size (TTMP-4)
- SHAW PLUGS Expansion Plug, Thumb Nut, 1/4 In (68000)
- Caplugs Plumbing Accessories