Shop All Pipe Test Plugs
Caplugs
Push-On Metric Cap, Plastic, PK200, Material: Low-Density Polyethylene
Mfr # QPM42Q1
Zoro # G4892671
product price: $72.95
/pk 200, $0.36/ea
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.949"
- Nominal Size M42
- For Use In To Protect and Cap Metric Fittings
- Min. Dia. 1.641"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QPM42Q1
- Zoro # G4892671
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.949" |
Nominal Size | M42 |
Min. Dia. | 1.641" |
Details
Material | Low-Density Polyethylene |
For Use In | To Protect and Cap Metric Fittings |
Type | Push-On Metric Cap |
Item | Push-On Metric Cap,Plastic,PK200 |
Description
Push-On Metric Cap,Plastic,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Red Brass Pipe Sch 40 (464-600)
- THRIFCO PLUMBING Glacier Bay Single Handle Tub & Shower Cartridge (4402931)
- RHEEM 208/240 VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-27)
- PUMPSPY Silent Inline Check Valve Clear B 1-1/2 (CV-150)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- HOLO-KROME HOLO-KROME 3/8 BRASS 7/8 NPTF PRESSURE PLUG 100/BOX (11106)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H2F2)
- CHERNE Test Ball Plug, Pneumatic, 1-1/4 to 1-1/2 (270016)
- JONES STEPHENS Economy Test Plug, 3" (T31003)
- CHERNE Pipe Plug, Mechanical, Size 3 In (270237)
- CHERNE Pipe Plug, Mechanical, Size 3 In (271535)
- Caplugs Plumbing Accessories