Shop All Pipe Test Plugs
Caplugs
Push-On Metric Cap, Plastic, PK1400, Max. Diameter: 0.768"
Mfr # QPM12Q1
Zoro # G4892592
product price: $366.99
/pk 1400, $0.26/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.768"
- Nominal Size M12
- For Use In To Protect and Cap Metric Fittings
- Min. Dia. 0.463"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QPM12Q1
- Zoro # G4892592
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.768" |
Nominal Size | M12 |
Min. Dia. | 0.463" |
Details
Material | Low-Density Polyethylene |
For Use In | To Protect and Cap Metric Fittings |
Type | Push-On Metric Cap |
Item | Push-On Metric Cap,Plastic,PK1400 |
Description
Push-On Metric Cap,Plastic,PK1400, Package Quantity 1400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Valve Cartridge Assembly, Replacement (GP1092203)
- INNOCI-USA Thalia 16 in. W x 20 in. H Recessed LED Medicine Cabinet, Right Hinge Door (69431620R)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1R5-50 Premium Molded Round Wood Toilet Seat; Citron Yellow (1F1R5-50)
- LEGEND VALVE 5/8 OD x 3/8 OD T581LS NO LEAD (114-144NL)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Plug, 12-18" Big Mouth, w/6Byp (376128)
- MEC Test Adapter 3/4 in. FNPT with 0-30 psi Gauge (MEJ610/30)
- GREY PNEUMATIC 3/8"DR 11PC PIPE PLUG (1211P)
- OATEY Test Cap (33460)
- JONES STEPHENS Sewer Relief Valve, 3" (S25300)
- CHERNE Pipe Plug w/Bypass, Mechanical, 6 In (272949)
- Caplugs Plumbing Accessories