Shop All Pipe Test Plugs
Caplugs
Push-On Metric Cap, Plastic, PK1400, Material: Low-Density Polyethylene
Mfr # QPM10Q1
Zoro # G4892629
product price: $332.99
/pk 1400, $0.24/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.689"
- Nominal Size M10
- For Use In To Protect and Cap Metric Fittings
- Min. Dia. 0.384"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QPM10Q1
- Zoro # G4892629
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.689" |
Nominal Size | M10 |
Min. Dia. | 0.384" |
Details
Material | Low-Density Polyethylene |
For Use In | To Protect and Cap Metric Fittings |
Type | Push-On Metric Cap |
Item | Push-On Metric Cap,Plastic,PK1400 |
Description
Push-On Metric Cap,Plastic,PK1400, Package Quantity 1400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER STEAM SPECIALTY 3/4", FNPT x FNPT, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (3/4 125 CI Iron Body Screwed)
- ZURN Lever Handle 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (Z824B0-XL-3F)
- VIEGA Viega ProPress adapter, 1/2" x 3/8" (79295)
- WARWICK HANGER 3/8 in. Copper Plated Malleable Iron Split Ring Hanger (2100-1)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Pipe Plug, Mechanical, Size 6 In (270253)
- CHERNE Locking Plug, Mechanical, 4 In (271683)
- BLACK SWAN Economy Test Plugs 2" (17165)
- CHERNE Jet-Ball Cleaning Ball, 6" L, Rubber (254207)
- HOLO-KROME HOLO-KROME 1/16 BRASS 7/8 NPTF PRESSURE PLUG 100/BOX (11100)
- NITE CAPS Pipe Plug, 3" Nominal Sz, 2.75" min dia (Night Cap 3 Inch)
- Caplugs Pipe Test Plugs