Shop All Pipe Test Plugs
Caplugs
Push-On Metric Cap, Plastic, PK1200
Mfr # QPM14Q1
Zoro # G4892647
product price: $389.99
/pk 1200, $0.32/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.846"
- Nominal Size M14
- For Use In To Protect and Cap Metric Fittings
- Min. Dia. 0.540"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QPM14Q1
- Zoro # G4892647
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.846" |
Nominal Size | M14 |
Min. Dia. | 0.540" |
Details
Material | Low-Density Polyethylene |
For Use In | To Protect and Cap Metric Fittings |
Type | Push-On Metric Cap |
Item | Push-On Metric Cap,Plastic,PK1200 |
Description
Push-On Metric Cap,Plastic,PK1200, Package Quantity 1200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Close Black Pipe Nipple Sch 40 (5P716)
- APOLLO BY TMG 1-1/4 in. x 1-1/4 in. PVC Slide Repair Coupling (PVCC114SL)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 3/4" Pipe Size, Spigot x Socket (9837-248)
- REVERSE THREAD Male Flare (QC-A2L-LH)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Jet-Ball Cleaning Ball, 6" L, Rubber (254207)
- SHAW PLUGS Expansion Plug, T-Handle, 3/4 In (52498)
- G.L. HUYETT Push On Plug 1-1/8 Inch ZN (PLUG-48174-K2915)
- THRIFCO PLUMBING P-0020 3 Inch Slip-On Test Cap, Orange (6722722)
- DIXON K-Series Female ORB, 1/2", Plug, 1/2", ST (K4OF4)
- DIXON K-Series FNPT, 3/4", Plug, 3/4", ST (K6F6)
- Caplugs Plumbing Accessories