Shop All Pipe Test Plugs
Caplugs
Push-On Metric Cap, Plastic, PK1000, Material: Low-Density Polyethylene
Mfr # QPM18Q1
Zoro # G4892601
product price: $379.99
/pk 1000, $0.38/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.004"
- Nominal Size M18
- For Use In To Protect and Cap Metric Fittings
- Min. Dia. 0.696"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QPM18Q1
- Zoro # G4892601
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.004" |
Nominal Size | M18 |
Min. Dia. | 0.696" |
Details
Material | Low-Density Polyethylene |
For Use In | To Protect and Cap Metric Fittings |
Type | Push-On Metric Cap |
Item | Push-On Metric Cap,Plastic,PK1000 |
Description
Push-On Metric Cap,Plastic,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" Female NPT x Female NPT Black Forged Steel Union Class 3000 (0361501604)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2404-02-02-SS)
- SMITH-COOPER 1/4" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385010480)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 1 1/2In (0560406548)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SHAW PLUGS Expansion Plug, T-Handle, 1 In (52401)
- CHERNE Pipe Plug, Mechanical, Size 3 In (271535)
- CHERNE Pipe Plug, Mechanical, 4 In, Natural Rubber (269948)
- JONES STEPHENS Flush Fit Cleanout, 3" Plug, PVC, 3"x4" (C61034)
- B & K 2 Test Plug (154-008)
- JONES STEPHENS Pf Adj Cleanout, 5", NB Cover, PVC, 3"x4" (C59218)
- Caplugs Pipe Test Plugs