Shop All Pipe Test Plugs
Caplugs
Push-in-Plug SAE Thread Sz 13/16", PK1000
Mfr # 99192821
Zoro # G4892373
product price: $174.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.735"
- Nominal Size 13/16"
- For Use In SAE Threaded Plug
- Type Push-in-Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99192821
- Zoro # G4892373
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.735" |
Nominal Size | 13/16" |
Details
Material | Low-Density Polyethylene |
For Use In | SAE Threaded Plug |
Type | Push-in-Plug |
Item | Push-in-Plug SAE Thread Sz 13/16",PK1000 |
Description
Push-in-Plug SAE Thread Sz 13/16 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress union, 3/4" x 3/4" (79705)
- KIBI 10 Inch Kitchen Faucet Hole Cover (KFC101BN)
- AMERICAN STANDARD Flash Rough Valve Body, Amer Std, Brass (RU101)
- MAXPURE 3" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L3.0-PL)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Pipe Plug, Mechanical, 2 In (269905)
- ITW GLOBAL BRANDS Itw Global Brands Black Plugs 30Pk 1031-A (9971946)
- SHAW PLUGS Expansion Plug, T-Handle, 2 In (52005)
- CHERNE Test Ball Plug, Pneumatic, 3-4 In (274526)
- ZURN Floor Cleanout, Adjustable, Pipe Dia 2 In (CO2450-PV2)
- NITE CAPS Pipe Plug, 24" Nominal Sz, 23.25" min dia (Night Cap 24 Inch)
- Caplugs Plumbing Accessories