Shop All Pipe Test Plugs
Caplugs
Push-in-Plug SAE Thread Sz 11/16", PK1000
Mfr # 99192820
Zoro # G4892358
product price: $174.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.610"
- Nominal Size 11/16"
- For Use In SAE Threaded Plug
- Type Push-in-Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99192820
- Zoro # G4892358
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.610" |
Nominal Size | 11/16" |
Details
Material | Low-Density Polyethylene |
For Use In | SAE Threaded Plug |
Type | Push-in-Plug |
Item | Push-in-Plug SAE Thread Sz 11/16",PK1000 |
Description
Push-in-Plug SAE Thread Sz 11/16 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY COUPLE SCH80 1.5""SXS PVC (PVC 08100 1800)
- APOLLO EXPANSION PEX 1/2 in. Chrome-Plated Brass PEX-A Barb x 1/4 in. Compression Quarter-Turn Icemaker Tee Valve (EPXIMT1214)
- BECK 2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331038604)
- K&S PRECISION METALS Brass Tubing .014 Wall x 12" x 1/16 (3400)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- ZURN Cleanout Plug, Pipe Dia 1 1/2 In (CO2490-A15)
- CHERNE Pipe Plug, Mechanical, 3-1/2 In (270138)
- SHAW PLUGS Expansion Plug, T-Handle, 3 In (52409)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1In (62001)
- DIXON CM-Series BR MNPTF, 3/8", Plug 3/8" (CM3M3-B)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1/2In (62096)
- Caplugs Plumbing Accessories