Shop All Pipe Test Plugs
Caplugs
Push-in-Plug SAE Thread 1 5/16", PK800
Mfr # 99192824
Zoro # G4892428
product price: $324.99
/pk 800, $0.41/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.212"
- Nominal Size 1-5/16"
- For Use In SAE Threaded Plug
- Type Push-in-Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99192824
- Zoro # G4892428
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.212" |
Nominal Size | 1-5/16" |
Details
Material | Low-Density Polyethylene |
For Use In | SAE Threaded Plug |
Type | Push-in-Plug |
Item | Push-in-Plug SAE Thread 1 5/16",PK800 |
Description
Push-in-Plug SAE Thread 1 5/16 In.,PK800, Package Quantity 800
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" CPI 316 SS Ferrule (10 TZ-SS)
- MIDLAND METAL Pipe Nipple, 3 Nominal, Groove x Groove End Style, 8 Length, SCH 40 Schedule, 200 to 150 deg F, S (57209V)
- LEGEND VALVE 1-1/2 T4350 NO LEAD COMP X MIP (313-147NL)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSV-75NLH)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- TEST-TITE Multi-Size Pneumatic Test Plug 10" to 16" (83216)
- CHERNE Mechanical Expansion Plug, 6" Nominal (268068)
- OATEY Cherne Jet-Ball Pipeline Cleaning Ball- 6-10" (254207)
- SHAW PLUGS Expansion Plug, T-Handle, 1 In (52001)
- THRIFCO PLUMBING P-0021 4 Inch Slip-On Test Cap, Orange (6722723)
- WINTERS Test Plug, 1/4" NPT, 0 to 1000 psi (STP001)
- Caplugs Plumbing Accessories