Shop All Pipe Test Plugs
Caplugs
Push-in-Plug, SAE Thrd Sz 1 3/16", PK1000
Mfr # 99192822
Zoro # G4892489
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.087"
- Nominal Size 1-3/16"
- For Use In SAE Threaded Plug
- Type Push-in-Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # 99192822
- Zoro # G4892489
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.087" |
Nominal Size | 1-3/16" |
Details
Material | Low-Density Polyethylene |
For Use In | SAE Threaded Plug |
Type | Push-in-Plug |
Item | Push-in-Plug,SAE Thrd Sz 1 3/16",PK1000 |
Description
Push-in-Plug,SAE Thrd Sz 1 3/16 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE66XKABCP)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661AL)
- LEGRIS Barbed Plug, 1/8 in Tube Size, Polymer, Red, 10 PK (3126 53 00)
- ZORO SELECT 2" x 2" x 1-1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P505)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- OATEY Cleanout Plug, Recessed Head, 2 In (42741)
- THRIFCO PLUMBING 1-1/2 Rubber Test Cap (6722730)
- NITE CAPS Pipe Plug, 14" Nominal Sz, 13.25" min dia (Night Cap 14 Inch)
- CHERNE Test Ball Plug, Pneumatic, Size 4 In (270040)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-1/2In (51015)
- AMERICAN SOCKETS 1/8 SOCKET PIPE PLUG DRY SEAL PLAIN (00125PPS)
- Caplugs Plumbing Accessories