Shop All Pipe Test Plugs
Caplugs
Push-in-Plug, Pull Tab, 9/16", PK1000
Mfr # 99191746
Zoro # G4892610
product price: $162.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1/2"
- Nominal Size 9/16"
- For Use In SAE Threaded Plug
- Type Push-in-Plug with Pull-Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191746
- Zoro # G4892610
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1/2" |
Nominal Size | 9/16" |
Details
Material | Low-Density Polyethylene |
For Use In | SAE Threaded Plug |
Type | Push-in-Plug with Pull-Tab |
Item | Push-in-Plug,Pull Tab,9/16",PK1000 |
Description
Push-in-Plug,Pull Tab,9/16 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" x 1/2" Low Lead Brass Straight Union (700082-0806)
- PROSOURCE Flex Coupling 4In (FC56-44)
- ZORO SELECT CPVC Union, Schedule 80, 1/2" Pipe Size, Socket x Socket (9857-375-005)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE64ABCP)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SHAW PLUGS Expansion Plug, Snap-Tite, 3/4 In (51407)
- THRIFCO PLUMBING 2 Inch Rubber Test Cap (6722731)
- CHERNE Pipe Plug, Mechanical, 3 In (270538)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/2 In (52003)
- MOTORMITE Pipe Plug Assortment 1/81/43/81/2,40082 (40082)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", 303SS (H2F2-S)
- Caplugs Pipe Test Plugs