Shop All Pipe Test Plugs
Caplugs
Push-in-Plug, Pull Tab, 7/8", PK1000
Mfr # 99191752
Zoro # G4892568
product price: $213.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.797"
- Nominal Size 7/8"
- For Use In SAE Threaded Plug
- Type Push-in-Plug with Pull-Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191752
- Zoro # G4892568
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.797" |
Nominal Size | 7/8" |
Details
Material | Low-Density Polyethylene |
For Use In | SAE Threaded Plug |
Type | Push-in-Plug with Pull-Tab |
Item | Push-in-Plug,Pull Tab,7/8",PK1000 |
Description
Push-in-Plug,Pull Tab,7/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 1" MNPT 12" L (ZUSA-PF-6300)
- STEEL & OBRIEN 2-1/2" Butt Weld End Short Tee - 304SS Unpolished (7WWW-2.5-1-304)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 16mm x 3/8" Male BSPT (R) (PT16-03)
- ZORO SELECT 1-1/2" Male Adapter 316 SS Dust Plug (3LX20)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- DIXON E-Series, MNPT 1/4", Plug 1/4", BR (E2M2-B)
- IPS 4" Mech Test Plug (83594)
- TEST-TITE Multi-Size Pneumatic Test Plug 1-1/4" to 2" (83212)
- CHERNE Extension Hose, Air, Length 60 In (274054)
- CHERNE Pipe Plug, Mechanical, 3 In (270538)
- CHERNE Test-Ball Plug, 30" Urethane (277169)
- Caplugs Plumbing Accessories