Shop All Pipe Test Plugs
Caplugs
Push-in-Plug, Pull Tab, 7/16", PK1000
Mfr # 99191742
Zoro # G4892513
product price: $112.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.370"
- Nominal Size 7/16"
- For Use In SAE Threaded Plug
- Type Push-in-Plug with Pull-Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191742
- Zoro # G4892513
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.370" |
Nominal Size | 7/16" |
Details
Material | Low-Density Polyethylene |
For Use In | SAE Threaded Plug |
Type | Push-in-Plug with Pull-Tab |
Item | Push-in-Plug,Pull Tab,7/16",PK1000 |
Description
Push-in-Plug,Pull Tab,7/16 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C95004)
- PARKER Valve Coil, 24/60VAC, DIN Connection, 9.5W (D6E)
- PLUMB PAK Toilet Tank Ball (PP835-38)
- KOHLER Graze Pull-Down Kitchen Fct W/Response (22068-VS)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- GREY PNEUMATIC 1/2"DR 8PC PIPE PLUG (1308P)
- LASALLE BRISTOL 0.5 in. Plastic Pipe Plug (L64-70TP4008)
- CHERNE 2 - 3 In Multi-Size Test-Ball Plug (276238)
- CHERNE Pipe Plug, Mechanical, Size 2 In (271527)
- NITE CAPS Pipe Plug, 20" Nominal Sz, 19.25" min dia (Night Cap 20 Inch)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1-1/2In (62003)
- Caplugs Plumbing Accessories