Shop All Pipe Test Plugs
Caplugs
Push-in-Plug, Pull Tab, 5/8", PK1000
Mfr # 99191748
Zoro # G4892419
product price: $163.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.558"
- Nominal Size 5/8"
- For Use In SAE Threaded Plug
- Type Push-in-Plug with Pull-Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191748
- Zoro # G4892419
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.558" |
Nominal Size | 5/8" |
Details
Material | Low-Density Polyethylene |
For Use In | SAE Threaded Plug |
Type | Push-in-Plug with Pull-Tab |
Item | Push-in-Plug,Pull Tab,5/8",PK1000 |
Description
Push-in-Plug,Pull Tab,5/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-504 LONG BONNET STOP (107-253)
- VELVAC Nylon Tube Cutter (090028)
- PARKER 90 Extruded Street Elbow, Brass, 3/4 in (2202P-12-12)
- DELTA Faucet Handle Buttons, Hot/Cold, Clear, PR (RP19659)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- DIXON E-Series, MNPT 1/4", Plug 1/4", BR (E2M2-B)
- SHAW PLUGS Expansion Plug, Snap-Tite, 1/2 In (51003)
- CHERNE Plug 12-15 In Big Mouth (269028)
- CHERNE Mech Cleanout Plug, Long Handle, 13.9"H (271048)
- S&G TOOL AID Small Schrader Valve Test Adptr (SG53850)
- TEST-TITE T-Cone Combination Cleanout Test Plug 6" (86420)
- Caplugs Pipe Test Plugs