Shop All Pipe Test Plugs
Caplugs
Push-in-Plug, Pull Tab, 3/8", PK1000
Mfr # 99191740
Zoro # G4892461
product price: $113.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.317"
- Nominal Size 3/8"
- For Use In SAE Threaded Plug
- Type Push-in-Plug with Pull-Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191740
- Zoro # G4892461
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.317" |
Nominal Size | 3/8" |
Details
Material | Low-Density Polyethylene |
For Use In | SAE Threaded Plug |
Type | Push-in-Plug with Pull-Tab |
Item | Push-in-Plug,Pull Tab,3/8",PK1000 |
Description
Push-in-Plug,Pull Tab,3/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNA07)
- ASCO Red-Hat Ii 120V-Ac 3/4In Npt Solenoid Valve (8316G074MO)
- OASIS MANUFACTURING On-Wall Mount, Stainless Steel, Yes ADA, Drinking Fountain with Bottle Filler (PG8EBF GST)
- RHEEM LWD Element, Copper, 1-1/2 In, 240V, 4500W (SP610160)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- NITE CAPS Pipe Plug, 8" Nominal Sz, 7.6875" min dia (Night Cap 8 Inch)
- CHERNE Pipe Plug, Mechanical, 3 In (273338)
- CHERNE Jet-Ball Cleaning Ball, 6" L, Rubber (254207)
- SHAW PLUGS Expansion Plug, Snap-Tite, 13/16 In (51008)
- OATEY Cherne 262064 6" Muni-Ball Plug 1-1/2" Bypass, 13 PSI, 30 FT (262064)
- CHERNE Plug 8-10 In Big Mouth (269008)
- Caplugs Plumbing Accessories