Shop All Pipe Test Plugs
Caplugs
Push-in-Plug, Pull Tab, 3/4", PK1000
Mfr # 99191750
Zoro # G4892531
product price: $175.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.681"
- Nominal Size 3/4"
- For Use In SAE Threaded Plug
- Type Push-in-Plug with Pull-Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191750
- Zoro # G4892531
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.681" |
Nominal Size | 3/4" |
Details
Material | Low-Density Polyethylene |
For Use In | SAE Threaded Plug |
Type | Push-in-Plug with Pull-Tab |
Item | Push-in-Plug,Pull Tab,3/4",PK1000 |
Description
Push-in-Plug,Pull Tab,3/4 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 3" (4381048070)
- MOEN Chateau One-Handle Kitchen Faucet (67434)
- WORLD DRYER Hand Dryer (EXT7)
- PARKER Adapter, Steel, 1/8 in x 10 mm Pipe Size (1/8M10FHG8S)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 2" Size (TTMP-2)
- BLACK SWAN Plumbers Waxy Plug - 1 lb. (01150)
- SHAW PLUGS Expansion Plug, Snap-Tite, 3/4 In (51407)
- DIXON VSeries, Valved Plug SS 1/4", FNPTF 1/4" (V2F2-SS)
- OATEY Test Plug Plastic 4In (33403)
- DIXON Agricultural Poppet Plug, 1/2", NPTF, 1/2" (AG4F4-PV)
- Caplugs Pipe Test Plugs