Shop All Pipe Test Plugs
Caplugs
Push-in-Plug, Pull Tab, 1/2", PK1000
Mfr # 99191743
Zoro # G4892540
product price: $125.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.444"
- Nominal Size 1/2"
- For Use In SAE Threaded Plug
- Type Push-in-Plug with Pull-Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191743
- Zoro # G4892540
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.444" |
Nominal Size | 1/2" |
Details
Material | Low-Density Polyethylene |
For Use In | SAE Threaded Plug |
Type | Push-in-Plug with Pull-Tab |
Item | Push-in-Plug,Pull Tab,1/2",PK1000 |
Description
Push-in-Plug,Pull Tab,1/2 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS 1/2" x 20" Flat Head Toilet Supply Riser (D126-07)
- ZORO SELECT Reducing Tee, 304 SS, 2 x 2 x 1/2 in (4381018090)
- BECK 1-1/2" x 4" Black Pipe Nipple Sch 80 (0332633007)
- AEROFLEX 1/4" x 6 ft. Pipe Insulation, 3/8" Wall (200-AC1438)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Test Ball Plug, Pneumatic, 15-16 In, Ruber (262137)
- WINTERS Test Plug, 1/4" NPT, 0 to 1000 psi (STP001)
- DIXON K-Series, FNPT 1", Plug 1", ST (K8F8)
- OATEY Muni Ball Plug 8"-10" with 2" Bypass (265078)
- JONES STEPHENS Drain King, 3"-4", Infl Test Plug DK, H34 (D18034)
- DIXON ST-Series FNPT Plug, 1/2", ST (ST4F4)
- Caplugs Plumbing Accessories