Shop All Pipe Test Plugs
Caplugs
Push-in-Plug for SAE Thread Sz 1", PK1000
Mfr # QIB161AA1
Zoro # G4892312
product price: $199.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.918"
- Nominal Size 1"
- For Use In SAE Threaded Plug
- Type Push-in-Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QIB161AA1
- Zoro # G4892312
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.918" |
Nominal Size | 1" |
Details
Material | Low-Density Polyethylene |
For Use In | SAE Threaded Plug |
Type | Push-in-Plug |
Item | Push-in-Plug for SAE Thread Sz 1",PK1000 |
Description
Push-in-Plug for SAE Thread Sz 1 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA SHOWER VALVE W/ VAC BRKR, 4IN, 2 LEVER TEACUP, PLASTIC, CHROME (PF213351)
- DAYTON 1-1/4" or 1-1/2" Slip Union TPR Check Valve (4UN79)
- ANVIL 1-1/2" x 1" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310088406)
- JAY R. SMITH MANUFACTURING Trench Drain Grate, 12 " W, 12 " L (2710G)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- OATEY Mechanical Cleanout Plug (271038)
- KEENEY MFG TEST CAP 2"" (PVC 00131 0800)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", 303SS (H2F2-S)
- OATEY Cleanout Plug, Recessed Head, 3.5 In (42744)
- THRIFCO PLUMBING 1-1/2 Rubber Test Cap (6722730)
- CHERNE Test-Ball Plug, 36", Urethane (277185)
- Caplugs Pipe Test Plugs